Motion
PA128752 CNHX-6115Y-13 182TC

SUMITOMO DRIVE TECH
PA128752 CNHX-6115Y-13 182TC

13:1 Reduction, 13:1 Ratio, Foot Mount
MI ITEM #12731166
MFR #PA128752 CNHX-6115Y-13 182TC
List Price$3,832.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA128752 CNHX-6115Y-13 182TC

13:1 Reduction, 13:1 Ratio, Foot Mount
MI ITEM #12731166
MFR #PA128752 CNHX-6115Y-13 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,832.14/each for your price

Overview

Mfr description
PA128752 CNHX-6115Y-13 182TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    13:1
  • Ratio
    13:1
  • Reduction
    13:1
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Case Size
    6115Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    13:1
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought