Motion
CNHX-6115Y-87 143TC

SUMITOMO DRIVE TECH
CNHX-6115Y-87 143TC

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Any Mounting Direction, Bearing Grade Steel Housing Material
Mi Item #12731171
MFR #CNHX-6115Y-87 143TC
Price$3,942.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6115Y-87 143TC

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Any Mounting Direction, Bearing Grade Steel Housing Material
Mi Item #12731171
MFR #CNHX-6115Y-87 143TC

Mfr description
PA097933 CNHX-6115Y-87 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,942.08/each

Specifications

Dimensions

  • Case Size
    6115
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    143TC
  • Ratio
    87:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA097933
  • Max Input Horsepower
    200 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)