Overview
Mfr description
PA074329 CNHX-6120Y-15 182TC
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Input TypeC-Face
- Reduction15:1
- NEMA / IEC Frame Size182TC
- Case Size6120Y
- Nominal Ratio15:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Bore
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data