Motion
PA274851 CNHX-6125Y-6(215TC)

SUMITOMO DRIVE TECH
PA274851 CNHX-6125Y-6(215TC)

06:1 Reduction, 6:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731181
MFR #PA274851 CNHX-6125Y-6(215TC)
Your Price$3,845.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA274851 CNHX-6125Y-6(215TC)

06:1 Reduction, 6:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731181
MFR #PA274851 CNHX-6125Y-6(215TC)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,845.80/each(List $4,422.67)

Overview

Mfr description
PA274851 CNHX-6125Y-6(215TC)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Reduction
    06:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    215TC
  • Housing Material
    Bearing Grade Steel
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    6:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    CNHX-6125Y-6(215TC)
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought