Motion
CHH-6130Y-SB-71 143TC/145TC

SUMITOMO DRIVE TECH
CHH-6130Y-SB-71 143TC/145TC

71:1 Reduction, 71:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731190
MFR #CHH-6130Y-SB-71 143TC/145TC
Price$7,544.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6130Y-SB-71 143TC/145TC

71:1 Reduction, 71:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731190
MFR #CHH-6130Y-SB-71 143TC/145TC

Mfr description
PA164688 CHH-6130Y-SB-71 143TC/145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,544.93/each

Specifications

Dimensions

  • Case Size
    6130
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    143TC/145TC
  • Ratio
    71:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA164688
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    71:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)