Overview
Mfr description
PA110611 CHH-6135Y-SB-59 143TC/145TC
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Input TypeC-Face
- Reduction59:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC/145TC
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data