Overview
Mfr description
PA119977 CHH-6130Y-SB-13 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Actual Ratio13:1
- Reduction13:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Case Size6130
- Input StyleNEMA C-Face
- Nominal Ratio13:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data