Overview
Mfr description
PA071532 CHH-6135Y-SB-25 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Input TypeC-Face
- Reduction25:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Standards MetAGMA
- Nominal Ratio25:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data