Overview
Mfr description
PA111783 CHH-6135Y-SB-21 213TC/215TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- MountingHorizontal
- NEMA / IEC Frame Size213TC/215TC
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data