Overview
Mfr description
PA070899 CHH-6140Y-SB-43 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Input TypeC-Face
- Reduction43:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Case Size6140Y
- Nominal Ratio43:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data