Overview
Mfr description
PA137324 CHH-6145Y-SB-13 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Actual Ratio13:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Case Size6145Y
- Standards MetAGMA
- Nominal Ratio13:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data