Overview
Mfr description
PA097870 CHH-6145Y-SB-15 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Reduction15:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Nominal Ratio15:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data