Overview
Mfr description
PA246036 CHH-6145Y-SB-17 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Reduction17:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Nominal Ratio17:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data