Overview
Mfr description
PA183134 CHH-6145Y-SB-35 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Case Size6145Y
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data