Overview
Mfr description
PA067902 CHH-6140Y-SB-17 213TC/215TC
Specifications
- Reducer TypeCycloidal
- Actual Ratio17:1
- Ratio17:1
- Reduction17:1
- NEMA / IEC Frame Size213TC/215TC
- MountingFoot Mount
- Case Size6140Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- SeriesCyclo 6000
- Nominal Ratio17:1
- Manufacturer Catalog Number03.601.50.013
- Output TypeSolid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data