Motion
PA091874 CHH-6160Y-SB-29 182TC/184TC

SUMITOMO DRIVE TECH
PA091874 CHH-6160Y-SB-29 182TC/184TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731264
MFR #PA091874 CHH-6160Y-SB-29 182TC/184TC
List Price$9,834.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA091874 CHH-6160Y-SB-29 182TC/184TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731264
MFR #PA091874 CHH-6160Y-SB-29 182TC/184TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,834.78/each for your price

Overview

Mfr description
PA091874 CHH-6160Y-SB-29 182TC/184TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Input Type
    C-Face
  • Reduction
    29:1
  • NEMA / IEC Frame Size
    182TC/184TC
  • Mounting
    Foot Mount
  • Case Size
    6160Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text