Overview
Mfr description
PA125004 CHH-6160Y-SB-35 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Case Size6160Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data