Overview
Mfr description
PA081042 CHH-6160Y-SB-59 182TC/184TC
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Reduction59:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC/184TC
- Case Size6160Y
- Input StyleNEMA C-Face
- Nominal Ratio59:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data