Motion
CHH-6160Y-SB-17 213TC/215TC

SUMITOMO DRIVE TECH
CHH-6160Y-SB-17 213TC/215TC

17:1 Reduction, 17:1 Ratio, Foot Mount
MI ITEM #12731279
MFR #CHH-6160Y-SB-17 213TC/215TC
Price$9,866.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6160Y-SB-17 213TC/215TC

17:1 Reduction, 17:1 Ratio, Foot Mount
MI ITEM #12731279
MFR #CHH-6160Y-SB-17 213TC/215TC

Mfr description
PA144670 CHH-6160Y-SB-17 213TC/215TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,866.18/each

Specifications

Dimensions

  • Case Size
    6160Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    213TC/215TC
  • Ratio
    17:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA144670
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)