Motion
PA054599 CHH-6165Y-SB-29 213TC/215TC

SUMITOMO DRIVE TECH
PA054599 CHH-6165Y-SB-29 213TC/215TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731289
MFR #PA054599 CHH-6165Y-SB-29 213TC/215TC
Your Price$8,371.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA054599 CHH-6165Y-SB-29 213TC/215TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731289
MFR #PA054599 CHH-6165Y-SB-29 213TC/215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,371.03/each(List $10,045.23)

Overview

Mfr description
PA054599 CHH-6165Y-SB-29 213TC/215TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    29:1
  • Ratio
    29:1
  • Input Type
    C-Face
  • Reduction
    29:1
  • NEMA / IEC Frame Size
    213TC/215TC
  • Mounting
    Foot Mount
  • Case Size
    6165
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Output Bore Type
    Keyed Solid Shaft
  • Manufacturer Catalog Number
    CHH-6165Y-SB-29 213TC/215TC
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text