Overview
Mfr description
PA119154 CHH-6165Y-SB-59 213TC/215TC
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Reduction59:1
- MountingFoot Mount
- NEMA / IEC Frame Size213TC/215TC
- Case Size6165Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data