Specifications
Dimensions
- Case Size6160Y
- NEMA / IEC Frame Size254TC/256TC
- Ratio21:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA063912
- MountingHorizontal
- Reducer TypeCycloidal
- Reduction21:1
- SeriesCyclo 6000
- Standards MetAGMA
Overview
Mfr description
PA063912 CHH-6160Y-SB-21 254TC/256TC