Overview
Mfr description
PA086741 CHH-6165Y-SB-17 254TC/256TC
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Reduction17:1
- MountingFoot Mount
- NEMA / IEC Frame Size254TC/256TC
- Case Size6165Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- Nominal Ratio17:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data