Overview
Mfr description
PA144784 CHH-6165Y-SB-29 254TC/256TC
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Input TypeC-Face
- Reduction29:1
- MountingAny Mounting Direction
- NEMA / IEC Frame Size254TC/256TC
- Case Size6165Y
- Standards MetAGMA
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data