Motion
CHH-6170Y-SB-51 213TC/215TC

SUMITOMO DRIVE TECH
CHH-6170Y-SB-51 213TC/215TC

51:1 Reduction, 51:1 Ratio, Horizontal, 52/100 bearing-grade steel Housing Material
Mi Item #12731324
MFR #CHH-6170Y-SB-51 213TC/215TC
Price$13,022.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6170Y-SB-51 213TC/215TC

51:1 Reduction, 51:1 Ratio, Horizontal, 52/100 bearing-grade steel Housing Material
Mi Item #12731324
MFR #CHH-6170Y-SB-51 213TC/215TC

Mfr description
PA111564 CHH-6170Y-SB-51 213TC/215TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,022.99/each

Specifications

Dimensions

  • Case Size
    6170
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    213TC/215TC
  • Ratio
    51:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA111564
  • Mounting
    Horizontal
  • Reducer Type
    Cycloidal
  • Reduction
    51:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)