Specifications
Dimensions
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size254TC/256TC
- Ratio43:1
Details
- Manufacturer Catalog NumberPA166456
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)