Motion
PA120293 CHH-6175Y-SB-15 254TC/256TC

SUMITOMO DRIVE TECH
PA120293 CHH-6175Y-SB-15 254TC/256TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type
MI ITEM #12731337
MFR #PA120293 CHH-6175Y-SB-15 254TC/256TC
Your Price$10,124.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA120293 CHH-6175Y-SB-15 254TC/256TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type
MI ITEM #12731337
MFR #PA120293 CHH-6175Y-SB-15 254TC/256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,124.81/each(List $12,149.77)

Overview

Mfr description
PA120293 CHH-6175Y-SB-15 254TC/256TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    15:1
  • Input Type
    C-Face
  • Reduction
    15:1
  • NEMA / IEC Frame Size
    254TC/256TC
  • Case Size
    6175
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought