Overview
Mfr description
PA075091 CHH-6175Y-SB-17 254TC/256TC
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size254TC/256TC
- Case Size6175Y
- SeriesCyclo 6000
- Suitable For Washdown EnvironmentYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data