Overview
Mfr description
PA086740 CHH-6175Y-SB-29 254TC/256TC
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Reduction29:1
- MountingFoot Mount
- NEMA / IEC Frame Size254TC/256TC
- Housing Material52/100 bearing-grade steel
- Case Size6175Y
- Input StyleNEMA C-Face
- Nominal Ratio29:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data