Motion
PA148719 CHH-6180Y-SB-59 182TC/184TC

SUMITOMO DRIVE TECH
PA148719 CHH-6180Y-SB-59 182TC/184TC

59:1 Reduction, 59:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731342
MFR #PA148719 CHH-6180Y-SB-59 182TC/184TC
List Price$17,112.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA148719 CHH-6180Y-SB-59 182TC/184TC

59:1 Reduction, 59:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731342
MFR #PA148719 CHH-6180Y-SB-59 182TC/184TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,112.71/each for your price

Overview

Mfr description
PA148719 CHH-6180Y-SB-59 182TC/184TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    59:1
  • Ratio
    59:1
  • Input Type
    C-Face
  • Reduction
    59:1
  • NEMA / IEC Frame Size
    182TC/184TC
  • Mounting
    Foot Mount
  • Case Size
    6180
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    59:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought