Overview
Mfr description
PA113563 CHH-6185Y-SB-71 213TC/215TC
Specifications
- Reducer TypeCycloidal
- Ratio71:1
- Actual Ratio71:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size213TC/215TC
- Case Size6185Y
- Nominal Ratio71:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data