Motion
PA162185 CHH-6185Y-SB-87 213TC/215TC

SUMITOMO DRIVE TECH
PA162185 CHH-6185Y-SB-87 213TC/215TC

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731352
MFR #PA162185 CHH-6185Y-SB-87 213TC/215TC
List Price$17,370.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA162185 CHH-6185Y-SB-87 213TC/215TC

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731352
MFR #PA162185 CHH-6185Y-SB-87 213TC/215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,370.28/each for your price

Overview

Mfr description
PA162185 CHH-6185Y-SB-87 213TC/215TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Input Type
    C-Face
  • Reduction
    87:1
  • NEMA / IEC Frame Size
    213TC/215TC
  • Mounting
    Foot Mount
  • Case Size
    6185
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text