Motion
PA098386 CHH-6185Y-SB-29 254TC/256TC

SUMITOMO DRIVE TECH
PA098386 CHH-6185Y-SB-29 254TC/256TC

29:1 Reduction, 29:1 Ratio, Horizontal, 52/100 bearing-grade steel Housing Material
MI ITEM #12731360
MFR #PA098386 CHH-6185Y-SB-29 254TC/256TC
List Price$15,705.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA098386 CHH-6185Y-SB-29 254TC/256TC

29:1 Reduction, 29:1 Ratio, Horizontal, 52/100 bearing-grade steel Housing Material
MI ITEM #12731360
MFR #PA098386 CHH-6185Y-SB-29 254TC/256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,705.50/each for your price

Overview

Mfr description
PA098386 CHH-6185Y-SB-29 254TC/256TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    29:1
  • Ratio
    29:1
  • Reduction
    29:1
  • NEMA / IEC Frame Size
    254TC/256TC
  • Mounting
    Horizontal
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6185
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text