Overview
Mfr description
PA283800 CHH-6185Y-SB-87 254TC/256TC
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Reduction87:1
- MountingFoot Mount
- NEMA / IEC Frame Size254TC/256TC
- Nominal Ratio87:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data