Motion
CHH-6190Y-SB-59 254TC/256TC

SUMITOMO DRIVE TECH
CHH-6190Y-SB-59 254TC/256TC

59:1 Reduction, 59:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #12731373
MFR #CHH-6190Y-SB-59 254TC/256TC
Price$22,015.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6190Y-SB-59 254TC/256TC

59:1 Reduction, 59:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #12731373
MFR #CHH-6190Y-SB-59 254TC/256TC

Mfr description
PA066157 CHH-6190Y-SB-59 254TC/256TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,015.98/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6190
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    254TC/256TC
  • Ratio
    59:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA066157
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)