Motion
PA287750 CHH-6190Y-SB-87 254TC/256TC

SUMITOMO DRIVE TECH
PA287750 CHH-6190Y-SB-87 254TC/256TC

87:1 Reduction, 87:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
MI ITEM #12731375
MFR #PA287750 CHH-6190Y-SB-87 254TC/256TC
List Price$22,015.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA287750 CHH-6190Y-SB-87 254TC/256TC

87:1 Reduction, 87:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
MI ITEM #12731375
MFR #PA287750 CHH-6190Y-SB-87 254TC/256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,015.98/each for your price

Overview

Mfr description
PA287750 CHH-6190Y-SB-87 254TC/256TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • NEMA / IEC Frame Size
    254TC/256TC
  • Housing Material
    Bearing Grade Steel
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Nominal Ratio
    87:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought