Overview
Mfr description
PA063502 CHH-6195Y-SB-59 254TC/256TC
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Input TypeC-Face
- Reduction59:1
- MountingFoot Mount
- NEMA / IEC Frame Size254TC/256TC
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data