Motion
CHH-6195Y-SB-21 284TC ~ 286TC

SUMITOMO DRIVE TECH
CHH-6195Y-SB-21 284TC ~ 286TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #12731387
MFR #CHH-6195Y-SB-21 284TC ~ 286TC
Price$20,150.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6195Y-SB-21 284TC ~ 286TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #12731387
MFR #CHH-6195Y-SB-21 284TC ~ 286TC

Mfr description
PA116371 CHH-6195Y-SB-21 284TC ~ 286TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,150.16/each

Specifications

Dimensions

  • Case Size
    6195Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    284TC/286TC
  • Ratio
    21:1
  • Service Factor
    1.0

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA116371
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)