Motion
PA083409 CHH-6195Y-SB-29 284TC ~ 286TC

SUMITOMO DRIVE TECH
PA083409 CHH-6195Y-SB-29 284TC ~ 286TC

29:1 Reduction, 29:1 Ratio, Solid Output Type, Horizontal
MI ITEM #12731388
MFR #PA083409 CHH-6195Y-SB-29 284TC ~ 286TC
List Price$20,150.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA083409 CHH-6195Y-SB-29 284TC ~ 286TC

29:1 Reduction, 29:1 Ratio, Solid Output Type, Horizontal
MI ITEM #12731388
MFR #PA083409 CHH-6195Y-SB-29 284TC ~ 286TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,150.16/each for your price

Overview

Mfr description
PA083409 CHH-6195Y-SB-29 284TC ~ 286TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    29:1
  • Ratio
    29:1
  • Reduction
    29:1
  • NEMA / IEC Frame Size
    284TC ~ 286TC
  • Mounting
    Horizontal
  • Case Size
    6195Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought