Specifications
Dimensions
- NEMA / IEC Frame Size284TC/286TC
- Ratio59:1
Details
- Manufacturer Catalog NumberPA128432
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction59:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)