Overview
Mfr description
PA042854 CHHJ-6135Y-87 182TC
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Input TypeC-Face
- Reduction87:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Case Size6135
- Nominal Ratio87:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data