Overview
Mfr description
PA170842 CNHX-6110Y-6 184TC
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Reduction06:1
- MountingFoot Mount
- NEMA / IEC Frame Size184TC
- Input StyleNEMA C-Face
- Nominal Ratio6:1
- SeriesCyclo 6000
- Suitable For Washdown EnvironmentNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data