Motion
22238-BE-XL-K-2RSR

FAG (SCHAEFFLER)
22238-BE-XL-K-2RSR

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #12731485
MFR #22238-BE-XL-K-2RSR
List Price$6,793.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22238-BE-XL-K-2RSR

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #12731485
MFR #22238-BE-XL-K-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,793.44/each for your price

Overview

Mfr description
22238-BE-XL-K-2RSR SPHERICAL SEALED WS2X

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2480 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    3 mm
  • Series
    222
  • Weight
    76.478 lbs
  • Maximum Speed
    2480 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 222..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text