Motion
23332-BEA-XL-MA1-T41A-C3

FAG (SCHAEFFLER)
23332-BEA-XL-MA1-T41A-C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12731540
MFR #23332-BEA-XL-MA1-T41A-C3
List Price$9,469.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23332-BEA-XL-MA1-T41A-C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12731540
MFR #23332-BEA-XL-MA1-T41A-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,469.66/each for your price

Overview

Mfr description
23332-BEA-XL-MA1-T41A-C3 SPHERICAL VIB.

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2.010 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    3 mm
  • Series
    233
  • Weight
    138.009 lbs
  • Maximum Speed
    2.010 rpm
  • Relubricatable
    Standard
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text