Motion
3214-B-2Z-TVH

FAG (SCHAEFFLER)
3214-B-2Z-TVH

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, Group N (CN)
Mi Item #12731574
MFR #3214-B-2Z-TVH
Price$549.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3214-B-2Z-TVH

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, Group N (CN)
Mi Item #12731574
MFR #3214-B-2Z-TVH

Mfr description
3214-B-2Z-TVH DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$549.64/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in
  • Weight
    3.814 lbs, 1.73 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    Group N (CN)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    4150 rpm
  • Maximum Operating RPM
    4150 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    82000 N, 18434.3 lbf
  • Radial Static Load Capacity
    79000 N, 17759.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)