Specifications
Dimensions
- Bore Diameter75 mm
- Outside Diameter130 mm
- Overall Width1.6250 in
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
3215-B-2Z-TVH ANGULAR CONTACT DBL. NON S