Motion
6007-C-HRS
Radial & Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
Mi Item #12731599
MFR #6007-C-HRS
Price$119.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
Mi Item #12731599
MFR #6007-C-HRS

Mfr description
6007-C-HRS DGBB 6000-14, 6200-12, 6300-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.07/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)