Motion
609-2RSR-CO7-C3

FAG (SCHAEFFLER)
609-2RSR-CO7-C3

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #12731618
MFR #609-2RSR-CO7-C3
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
609-2RSR-CO7-C3

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #12731618
MFR #609-2RSR-CO7-C3

Mfr description
609-2RSR-CO7-C3 DGBB 607-609
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Weight
    0.035 lbs, 0.016 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)