Motion
6206-C-HRS-C3

FAG (SCHAEFFLER)
6206-C-HRS-C3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #12731636
MFR #6206-C-HRS-C3
Price$51.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6206-C-HRS-C3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #12731636
MFR #6206-C-HRS-C3

Mfr description
6206-C-HRS-C3 DGBB 6000-14, 6200-12, 630
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.11/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.201 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    110 °C
  • Max Rpm
    10200 rpm
  • Maximum Operating RPM
    10200 rpm
  • Min Operating Temperature
    -30 °C
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20800 N
  • Radial Static Load Capacity
    11200 N
  • Relubricatable
    No
  • Row Type Fill Slot
    false
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)