Motion
6207-2RSR-NR-C3

FAG (SCHAEFFLER)
6207-2RSR-NR-C3

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, With Snap Ring, C3 (Group 3) Internal Clearance
Mi Item #12731638
MFR #6207-2RSR-NR-C3
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6207-2RSR-NR-C3

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, With Snap Ring, C3 (Group 3) Internal Clearance
Mi Item #12731638
MFR #6207-2RSR-NR-C3

Mfr description
6207-2RSR-NR-C3 DGBB SINGLE ROW NONPOPUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.624 lbs, 0.283 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5700 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27500 N, 6182.24 lbf
  • Radial Static Load Capacity
    15300 N, 3439.58 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)